- 5 in Diameter
- Aluminum Oxide Material
description
- 3M™ Microfinishing PSA Film Type D Disc 366L is rated Best in the 3M Microfinishing line of film backed discs. It features micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on wood, solid surface composites, plastic, fiberglass, paint prep, coating and corrosion removal, primer, e-coat, or metal.
features
- Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
- Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
- Open coat construction provides aggressive cut and reduced loading
- Load-resistant coating prevents dust and debris from clogging the disc
- Adhesive backing for easy attachment
| Performance | Best |
| Attachment Type | PSA |
| Micron Grade | 40 μm |
| For Use On | Composites, Carbon Steel, Paint |
| Backing Thickness | 3 mil |
| Backing Material | Polyester Film |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Overall Diameter | 5 in, 127 mm |
| Product Form | Disc |
| Coat Type | Open |
| Used With | Carbon Steel |
| Color | Blue |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 5 in |
| Material | Aluminum Oxide |
| Weight | 4.35 LB |
| EAN or UPC | 51144841592 |

