Skip to content Skip to navigation menu
Hookit™ Microfinishing Film Disc

00051144841684

Hookit™ Microfinishing Film Disc
Item #104048864
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Hookit™ Microfinishing Film Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • 3M™ Hookit™ Microfinishing Film Disc 366L is rated Best in the 3M Microfinishing line of film backed discs. It features premium, micron-graded aluminum oxide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on wood, solid surface composites, plastic, fiberglass, paint prep, coating and corrosion removal, primer, e-coat, or metal.

features

  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
  • Hookit™ hook and loop backing allows quick attachment and removal for multi-step finishing processes
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Available in both open coat and dust control
Weight 0.014 LB
EAN or UPC 51144841684
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison