- 5 in Diameter
- Aluminum Oxide Material
- Liner Type
description
- 3M™ Microfinishing PSA Film Disc Roll 366L include multiple sanding discs packaged in a roll for convenience and use in high-production environments. These discs are rated Best in the 3M Microfinishing line of film backed discs.
features
- Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
- Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
- Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
- Open coat construction provides aggressive cut and reduced loading
- Load-resistant coating prevents dust and debris from clogging the disc
- Adhesive backing for easy attachment
| Backing Thickness | 3 mil |
| Abrasive Material | Aluminum Oxide |
| Capabilities | Surface Preparation |
| Product Form | Disc Roll |
| Color | Red |
| Backing Material | Polyester Film |
| Form Type | Liner |
| Used With | Carbon Steel |
| Hole Configuration | 500X |
| Type | Liner |
| For Use On | Carbon Steel, Solid Surface, Topcoats, Composites, Paint |
| Backing Wt. | 3 mil |
| Attachment Type | PSA |
| Dia. | 5 in |
| Performance | Best |
| Method of Attachment | Pressure Sensitive Adhesive |
| RPM [Max] | 12000 rpm |
| Material | Aluminum Oxide |
| Overall Diameter | 5 in, 127 mm |
| Micron Grade | 150 μm |
| Coat Type | Closed |
| Weight | 10.3 LB |
| EAN or UPC | 51144841844 |

