- 15 1/2 in Length
- 3 1/2 in Width
- P100 Grit
- Ceramic Material
| Material | Ceramic |
| Splice Type | Fabri-Lok |
| Color | Orange |
| Grit | P100 |
| Back Color | Brown |
| Performance | Better |
| Backing Material | Polyester Cloth |
| Width | 3 1/2 in |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Flex Type | L-Flex |
| Length | 15 1/2 in |
| Weight | 0.104 LB |
| EAN or UPC | 51144843060 |

