- 1 in Diameter
- TR Disc Type
- Roloc Type
- Diamond Material
description
- Our 3M™ Roloc™ Flexible Diamond Disc 6234J delivers consistently superior results on hard-to-grind materials like stone, glass, ceramic, metal, carbide and composites. Metal-plated bond anchors micron-graded diamonds to a heavy-duty polyester backing for flat, edge, contour grinding and polishing.
features
- Provides aggressive cutting for hard-to-grind material
- Open-dot abrasive pattern discourages loading
- Abrasive construction provides durability and long life, allows conformance to contours
- Quick-change twist-on and off Roloc™ Discs make grade changes easy, minimize downtime
| Disc Type | TR |
| Grade | M250 |
| Attachment Type | TR |
| Micron Grade | M250 |
| Material | Diamond |
| For Use On | Ceramic, Carbide, Composites, High Nickel Alloy, Cast Iron, Soft Metals, Stone, Oxides |
| Backing Material | Polyester |
| Color | Green |
| Type | Roloc |
| Method of Attachment | Quick Change |
| Overall Diameter | 1 in, 25.4 mm |
| Product Form | Disc |
| Abrasive Material | Diamond |
| Type of Abrasive | Coated |
| Dia. | 1 in |
| Used With | Carbide |
| Weight | 0.03 LB |
| EAN or UPC | 51144843985 |

