- 3.5 in Overall Width
- Orange Color
- 15.5 in Minimum Overall Length
- 80 Grit
description
- Our 3M™ Cloth Belt 747D is made with a blend of aluminum oxide and 3M™ ceramic grain and is designed for superior metal finishing on a variety of metals including nickel and stainless steel.
features
- Excellent belt for stroke sanding on many metals including stainless steel
- Anti-friction backing helps abrasive run smooth
- X-weight cotton backing withstands aggressive sanding and grinding
- Grinding aid helps reduce heat and grinding temperatures
- Delivers exceptional finishes on a variety of metal substrates
- Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
| Flex Type | Single-Flex |
| Overall Length [Min] | 15.5 in, 393.7 mm |
| Splice Type | Fabri-Lok |
| Backing Weight | X Weight |
| Used With | Aluminum |
| Overall Width | 3.5 in, 88.9 mm |
| Back Color | Gray |
| Length | 15 1/2 in |
| Material | Ceramic |
| Backing Material | Cloth |
| Abrasive Material | Ceramic |
| Backing Wt. | X Weight |
| Grit | 80 |
| Product Form | Belt |
| Performance | Better |
| For Use On | Titanium, Aluminum, Soft Metals, Stainless Steel, Titanium/Zirconium, High Nickel Alloy |
| Color | Orange |
| Coat Type | Closed |
| Width | 3 1/2 in |
| Weight | 0.111 LB |
| EAN or UPC | 51144844890 |

