- 48 in Length
- 6 in Width
- 36 Grit
- Ceramic Material
| Backing Material | Polyester Cloth |
| Performance | Better |
| Grit | 36 |
| Flex Type | L Flex |
| Length | 48 in |
| Used With | Carbon Steel |
| Splice Type | Film Media |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Width | 6 in |
| Backing Wt. | YN Weight |
| Weight | 0.9 LB |
| EAN or UPC | 51144844906 |

