Skip to content Skip to navigation menu
Hookit Aluminum Oxide 5 in A Weight Disc

00051144848942

Hookit Aluminum Oxide 5 in A Weight Disc
Item #104047754
  • 5 in Overall Diameter
  • P220 Grit
  • Aluminum Oxide Abrasive Material
Hookit Aluminum Oxide 5 in A Weight Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • P220 Grit
  • Aluminum Oxide Abrasive Material

description

  • The 3M™ Hookit™ Paper Disc 210U is designed for light sanding and finishing applications with a random orbital sander on metal, wood, primer, paint, fiberglass and plastics. An open coat aluminum oxide abrasive resists loading and a hook and loop attachment system make it quick and easy to attach.

features

  • Good value, general purpose disc
  • Tough, open coat aluminum oxide abrasive
  • Hook-and-loop discs are easy to attach, change and reuse
  • Hook-and-loop attachment resists dust, dirt and debris
  • Typically used on AOEM damp sanding applications on primers and e-coat
Weight 0.01 LB
EAN or UPC 51144848942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison