- 5 in Diameter
- P320 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Paper Disc Roll 210U discs feature open coat aluminum oxide abrasive on a light A-weight paper backing suitable for lightweight sanding and finishing. Designed for convenience, the roll makes the discs easy to grab while eliminating the use of disc liners, and the handy adhesive backing provides quick and easy attachment.
features
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- A-weight light paper backing is suitable for lightweight sanding and finishing
- 3M™ Stikit™ adhesive backing provides easy application and removal
- Convenient disc roll form means no liners to remove, increasing productivity
- Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
| Backing Wt. | A Weight |
| Performance | Good |
| Grit | P320 |
| Backing Material | Paper |
| Length | 13 in |
| Type of Abrasive | Coated |
| RPM [Max] | 12000 rpm |
| Coat Type | Open |
| Vacuum Support | No |
| Used With | Carbon Steel |
| Abrasive Material | Aluminum Oxide |
| Dia. | 5 in |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Yellow |
| Overall Diameter | 5 in, 127 mm |
| Backing Weight | A Weight |
| For Use On | Plastic, Paint, Primer, Fiberglass, Carbon Steel, Glass |
| Product Form | Disc Roll |
| Attachment Type | PSA |
| Weight | 1.5 LB |
| EAN or UPC | 51144848980 |

