- 5 in Diameter
- P400 Grit
- Aluminum Oxide Material
description
- 3M™ Stikit™ Paper Disc Roll 210U discs feature open coat aluminum oxide abrasive on a light A-weight paper backing suitable for lightweight sanding and finishing. Designed for convenience, the roll makes the discs easy to grab while eliminating the use of disc liners, and the handy adhesive backing provides quick and easy attachment.
features
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- A-weight light paper backing is suitable for lightweight sanding and finishing
- 3M™ Stikit™ adhesive backing provides easy application and removal
- Convenient disc roll form means no liners to remove, increasing productivity
- Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
| Material | Aluminum Oxide |
| Color | Yellow |
| Vacuum Support | No |
| Dia. | 5 in |
| Backing Wt. | A Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Type of Abrasive | Coated |
| Performance | Good |
| Abrasive Material | Aluminum Oxide |
| Grit | P400 |
| Length | 13 in |
| Backing Material | Paper |
| RPM [Max] | 12000 rpm |
| Used With | Carbon Steel |
| Coat Type | Open |
| Product Form | Disc Roll |
| Backing Weight | A Weight |
| Attachment Type | PSA |
| Overall Diameter | 5 in, 127 mm |
| Hole Configuration | 500X |
| For Use On | Glass, Carbon Steel, Primer, Fiberglass, Paint, Plastic |
| Weight | 1.5 LB |
| EAN or UPC | 51144848997 |

