- 3 in Overall Diameter
- Wool Material
- Hook & Loop Attachment Type
description
- We manufacture 3M™ Finesse-it™ Knit Buffing Pads with wool fibers knit into a polyester fabric backing for applying Finesse-it™ Finishing Material or Finesse-it™ Final Finish. These pads are ideal for buffing automotive OEM, marine, and aerospace coatings. These wool pads are also effective for removing finishing abrasive sand scratches, oxidation, and other paint surface defects.
features
- Provides soft, smooth surface for applying 3M™ Finesse-it™ finishing products
- Wool fibers distribute material evenly and consistently
- Wool nap conforms to contours for even finishing
- 3M™ Hookit™ attachment system holds pad securely and provides quick disc/pad change-out
- Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
| Material | Wool |
| Pile Height | 0.93 in, 23.62 mm |
| Attachment Type | Hook & Loop |
| Overall Thickness | 0.94 in, 23.81 mm |
| Product Form | Buffing Pad |
| Form Type | Wool |
| Method of Attachment | Hook & Loop |
| Type | Regular |
| Attachment Style | Buffing Pads |
| Converted Form | Buffing Pad |
| Color | White |
| No. of Sides | 1 |
| Front Color | White |
| Overall Diameter | 3 in, 76.2 mm |
| Dia. | 3 in |
| Weight | 0.028 LB |
| EAN or UPC | 51144850785 |

