- 5 in Diameter
- Molded, Regular
description
- 3M™ Hookit™ Disc Pad securely holds a 3M™ Hookit sanding or finishing disc or 3M™ Finesse-it™ buffing pad for use with a hand-held sanding tool such as a rotary, orbital, or random orbital sander. The 45 degree tapered edge provides flexibility and allows the sanded area to be feather-edged or more easily blended.
features
- J hooks securely hold a 3M™ Hookit™ disc or 3M™ Finesse-it™ buffing pad
- For use with a random orbital sander, rotary sander, or right angle grinder
- 3M™ Hookit™ system provides easy removal and re-use
- 45 degree tapered edge provides some flexibility for feather-edging and blending
| Type | Regular, Molded |
| Dia. | 5 in |
| Thread Type | Internal |
| Color | Yellow |
| Front Color | Yellow |
| Shape | Tapered Edge |
| Method of Attachment | Hook & Loop |
| Type of Abrasive | Coated |
| Density Rating | Medium |
| Thread Size | 5/8-11 |
| Thickness | 0.625 in |
| RPM [Max] | 12000 rpm |
| Weight | 0.225 LB |
| EAN or UPC | 51144850969 |

