- 3 in Overall Diameter
- Wool Material
- Hook & Loop Attachment Type
description
- 3M™ Finesse-it™ Natural Buffing Pad is made with select lamb’s wool hide, trimmed to 20 mm length to offer a more aggressive cut than longer-fiber pads. The natural hide holds each fiber individually, which minimizes lint discharge. The dense pile surface holds the polish for even, consistent material distribution while minimizing splatter and jumping.
features
- Provides the most aggressive cutting action in the Finesse-it line for fast removal of sanding scratches in conjunction with 3M™Finesse-it™ polishes
- Dense natural pile conforms to contours for even finishing
- Aggressive cut quickly removes oxidation and scratches with less heat buildup
- 3M™ Hookit™ attachment system holds pad securely and provides quick disc/pad change-out
- Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
| No. of Sides | 1 |
| Converted Form | Buffing Pad |
| Overall Diameter | 3 in, 76.2 mm |
| Type | Regular |
| Front Color | Black |
| Attachment Type | Hook & Loop |
| Product Form | Buffing Pad |
| Form Type | Wool |
| Dia. | 3 in |
| Color | Black |
| Pile Height | 20 mm, 20 mm |
| Attachment Style | Buffing Pads |
| Material | Wool |
| Method of Attachment | Hook & Loop |
| Weight | 0.03 LB |
| EAN or UPC | 51144851034 |

