- 5 in Diameter
- Molded, Regular
description
- 3M™ Stikit™ Low Profile Disc Pad provides secure attachment for a 3M™ Stikit™ Disc (sold separately) on a random orbital sander or other rotary tool. This lightweight, shock-resistant backup pad is constructed of firm density foam for sanding flat surfaces, and has a tapered edge for applications where some flexibility is needed.
features
- Holder enables use of 3M™ Stikit™ discs (sold separately) on a on a disc sander, rotary sander, or random orbital sander
- Low profile firm density foam is well-suited for flat sanding applications
- Tapered edge provides some flexibility for feather-edging
- Blue vinyl face material provides secure disc adhesion yet allows quick, easy disc removal
| Color | Yellow |
| Method of Attachment | Stikit™ |
| Dia. | 5 in |
| RPM [Max] | 10000 rpm |
| Shape | 15° |
| Thickness | 0.375 in |
| Thread Type | External |
| Front Color | Silver |
| Type | Regular, Molded |
| Density Rating | Firm |
| Thread Size | 5/16-24 |
| Weight | 0.275 LB |
| EAN or UPC | 51144851041 |

