- 1 1/2 in Diameter
- TR Disc Type
- Roloc Type
- Diamond Material
| Dia. | 1.5 in |
| Type | Roloc |
| Disc Type | TR |
| Backing Material | Polyester |
| Color | White |
| Method of Attachment | Quick Change |
| Used With | Carbide |
| Grade | M20 |
| Material | Diamond |
| Type of Abrasive | Coated |
| Weight | 0.1 LB |
| EAN or UPC | 51144852420 |

