- 2 in Diameter
- Fabricated, Regular
description
- 3M™ Roloc™ PSA Disc Pad helps drive 3M™ PSA Flexible Diamond discs (sold separately), by connecting the disc to a Roloc™ holder pad and, subsequently, the power tool.
features
- 3M™ Roloc™ PSA Disc Pad connects 3M™ PSA Flexible Diamond discs to power tools
- Roloc™ TR attachment on pad helps with swift changeout of discs via twist-on / twist-off motion
- Pad accommodates 2" diameter discs
- Smooth foam face of pad accommodates Pressure Sensitive Adhesive (PSA) on discs
- Pad's neoprene foam is spongy and responsive, forgiving surface imperfections and minimizing gouging
| Color | Black |
| Type | Regular, Fabricated |
| Method of Attachment | PSA |
| Front Color | Blue |
| RPM [Max] | 10000 rpm |
| Dia. | 2 in |
| Density Rating | Medium |
| Weight | 0.012 LB |
| EAN or UPC | 51144852871 |

