- 2 in Overall Width
- Orange Color
- 132 in Minimum Overall Length
- 60 Grit
description
- 3M™ Cloth Belt 977F features 3M™ Ceramic Abrasive Grain and takes carbon and tool steel operations to the next level by providing you with significant gains in productivity over traditional non-ceramic belts. Our versatile belt offers outstanding durability and cutting power and is an excellent choice for all grinding pressures.
features
- Product has been discontinued – recommended replacement is 3M™ Cubitron™ II Cloth Belt 784F, which:
- Features fast-cutting, long-lasting 3M Precision-Shaped Grain
- Has a moderately flexible backing for grinding and blending both straight and contoured surfaces
- Includes a grinding aid for cooler grinding on heat-sensitive alloys
| Abrasive Material | Ceramic |
| Splice Type | Film-Lok |
| Performance | Best |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Length | 132 in |
| Flex Type | Single-Flex |
| For Use On | Titanium/Zirconium, Stainless Steel, High Nickel Alloy, Carbon Steel |
| Grit | 60 |
| Material | Ceramic |
| Coat Type | Closed |
| Product Form | Belt |
| Used With | Carbon Steel |
| Overall Width | 2 in, 50.8 mm |
| Backing Wt. | YF Weight |
| Backing Weight | YF Weight |
| Width | 2 in |
| Overall Length [Min] | 132 in, 335.8 mm |
| Weight | 0.648 LB |
| EAN or UPC | 51144853847 |

