Skip to content Skip to navigation menu
Hookit Aluminum Oxide 5 in A Weight Disc

00051144862498

Hookit Aluminum Oxide 5 in A Weight Disc
Item #104063941
  • 5 in Overall Diameter
  • P320 Grit
  • Aluminum Oxide Abrasive Material
Hookit Aluminum Oxide 5 in A Weight Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • P320 Grit
  • Aluminum Oxide Abrasive Material

description

  • 3M™ Hookit™ Paper Disc 216U is constructed of aluminum oxide on a light-weight paper backing and is suitable for finishing applications with a random orbital sander on wood as well as primer, paint, sealers, topcoats, fiberglass, and plastics. Open coat construction and a load-resistant coating help prevent clogging of the disc to optimize cut and prolong disc life.

features

  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Open coat helps to reduce loading
  • Light A-weight paper backing is suitable for finishing
  • Load-resistant coating prevents clogging to optimize cut and disc life
Weight 0.008 LB
EAN or UPC 51144862498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison