- 4 in Diameter
description
- The 3M™ Flap Disc Holder helps secure 3M™ flap discs and cup wheels to power tools. Specifically, it accommodates Type 27 flap discs and wheels that have a depressed center and measure 6 or 7 inches in diameter. Abrasives without a built-in hub reach their maximum potential with the help of the 3M™ Flap Disc Holder.
features
- 3M™ Flap Disc Holder securely mounts 3M™ flap discs and cup wheels to a right angle grinder
- Made for Type 27 abrasive discs and wheels
- Custom Allen wrench helps tighten the retainer nut
- Holder includes spacers to accommodate mounting on various length spindles
- Accommodates 6” or 7” diameter discs and wheels
| Thread Type | Internal |
| Dia. | 4 in |
| Method of Attachment | Threaded |
| Thread Size | 5/8-11 |
| Weight | 0.95 LB |
| EAN or UPC | 51144887699 |

