- 5 in Diameter
- Aluminum Oxide Material
- Liner Type
description
- Featuring a waterproof polyester backing and 3M microreplication technology, our 3M™ Trizact™ PSA Film Disc roll 268XA is specially designed for polishing and finishing applications on a variety of substrates.
features
- Features 3M microreplication technology for a consistent finish
- Water-resistant polyester backing allows product to be run wet
- Color-coded by grade to help reduce the risk for error during multi-step sequences
- Great for polishing and finishing on a variety of substrates, from glass to acrylic
- PSA attachment makes connection to hand or power tool swift and efficient
| Material | Aluminum Oxide |
| Product Form | Disc Roll |
| Type | Liner |
| Backing Thickness | 3 mil |
| Abrasive Material | Aluminum Oxide |
| Color | Blue |
| Method of Attachment | Pressure Sensitive Adhesive |
| Center Hole | 0.62 in, 15.748 mm |
| Backing Wt. | 3 mil |
| Micron Grade | A10 |
| Overall Diameter | 5 in, 127 mm |
| Backing Material | Film |
| Used With | Solid Surface |
| Dia. | 5 in |
| For Use On | Topcoats, Solid Surface |
| Form Type | Liner |
| Grade | A10 |
| Attachment Type | PSA |
| Performance | Good |
| Weight | 4.5 LB |
| EAN or UPC | 51144888023 |

