- 12 in Diameter
- Ceramic Material
- 80 Grit
description
- 3M™ PSA Cloth Disc 777F provides the durability needed for moderate stock removal to finishing of your workpiece. 3M ceramic aluminum oxide grain blend is designed for exceptional durability and cutting efficiency.
features
- Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly
- Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability
- Heavyweight cloth backing supports high-pressure, tough applications
- Grinding aid reduces running temperatures when used on exotic metals such as stainless steel
- Suitable for use on both ferrous and non-ferrous metals
| Color | Orange |
| RPM [Max] | 2000 rpm |
| For Use On | Stainless Steel, Aluminum, High Nickel Alloy, Carbon Steel, Soft Metals, Titanium/Zirconium |
| Coat Type | Closed |
| Product Form | Disc |
| Backing Wt. | YF Weight |
| Abrasive Material | Ceramic Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Polyester Cloth |
| Used With | Aluminum |
| Backing Weight | YF Weight |
| Grit | 80 |
| Material | Ceramic |
| Overall Diameter | 12 in, 304.8 mm |
| Dia. | 12 in |
| Attachment Type | PSA |
| Weight | 0.274 LB |
| EAN or UPC | 51144888702 |

