- 12 in Diameter
- Ceramic Material
- 60 Grit
description
- 3M™ PSA Cloth Disc 777F provides the durability needed for moderate stock removal to finishing of your workpiece. 3M ceramic aluminum oxide grain blend is designed for exceptional durability and cutting efficiency.
features
- Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly
- Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability
- Heavyweight cloth backing supports high-pressure, tough applications
- Grinding aid reduces running temperatures when used on exotic metals such as stainless steel
- Suitable for use on both ferrous and non-ferrous metals
| Type of Abrasive | Coated |
| Abrasive Material | Ceramic Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Overall Diameter | 12 in, 304.8 mm |
| Grit | 60 |
| Material | Ceramic |
| Coat Type | Closed |
| Dia. | 12 in |
| Used With | Aluminum |
| Attachment Type | PSA |
| Color | Orange |
| Backing Weight | YF Weight |
| Backing Wt. | YF Weight |
| Backing Material | Polyester Cloth |
| For Use On | Soft Metals, Aluminum, High Nickel Alloy, Carbon Steel, Stainless Steel, Titanium/Zirconium |
| Product Form | Disc |
| RPM [Max] | 2000 rpm |
| Weight | 0.305 LB |
| EAN or UPC | 51144888719 |

