- 12 in Diameter
- Ceramic Aluminum Oxide Material
- 50 Grit
description
- 3M™ PSA Cloth Disc 777F provides the durability needed for moderate stock removal to finishing of your workpiece. 3M ceramic aluminum oxide grain blend is designed for exceptional durability and cutting efficiency.
features
- Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly
- Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability
- Heavyweight cloth backing supports high-pressure, tough applications
- Grinding aid reduces running temperatures when used on exotic metals such as stainless steel
- Suitable for use on both ferrous and non-ferrous metals
| Grit | 50 |
| Backing Wt. | YF Weight |
| Abrasive Material | Ceramic Aluminum Oxide |
| Overall Diameter | 12 in, 304.8 mm |
| Material | Ceramic Aluminum Oxide |
| Coat Type | Closed |
| Hole Configuration | 1200B |
| Product Form | Disc |
| For Use On | Carbon Steel, Titanium/Zirconium, Soft Metals, Stainless Steel, Aluminum, High Nickel Alloy |
| Used With | Aluminum |
| Dia. | 12 in |
| RPM [Max] | 2000 rpm |
| Backing Material | Polyester Cloth |
| Color | Orange |
| Attachment Type | PSA |
| Backing Weight | YF Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.365 LB |
| EAN or UPC | 51144888726 |

