- 12 in Diameter
- Aluminum Oxide Material
- P150 Grit
description
- 3M™ PSA Cloth Disc 348D is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing that adheres to a backup pad or a steel platen for an efficient application and clean removal.
features
- Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
- X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
- Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
- Resin bond protects the disc from heat damage, extending the life of the disc
- Disc can be used for both wet and dry applications
| Used With | Aluminum |
| Abrasive Material | Aluminum Oxide |
| Dia. | 12 in |
| Overall Diameter | 12 in, 304.8 mm |
| Product Form | Disc |
| Backing Wt. | X Weight |
| Coat Type | Closed |
| Method of Attachment | Pressure Sensitive Adhesive |
| Attachment Type | PSA |
| Color | Brown |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Grit | P150 |
| Backing Weight | X Weight |
| For Use On | Soft Metals, Aluminum, Carbon Steel |
| Weight | 0.185 LB |
| EAN or UPC | 51144889006 |

