- P150 Grit
- Aluminum Oxide Material
description
- 3M™ Cartridge Roll 341D gives you easy access to small, hard-to-reach spaces for sanding and finishing. As the outermost abrasive layer wears down, the cloth backing frays to expose fresh abrasive layers for continued cutting action.
features
- Small size is ideal for sanding and finishing hard-to-reach spaces
- Cloth backing supports heavy sanding yet frays to expose fresh abrasive
- Resin bond withstands high heat and pressure
- Aluminum oxide abrasive in a closed-coat layer provides fast cut and long life
- Rolls attach to a compatible cartridge roll mandrel (sold separately)
| Backing Material | Cloth |
| Overall Length [Min] | 1 in, 25.4 mm |
| Color | Brown |
| For Use On | Aluminum, Carbon Steel, Soft Metals, Stainless Steel |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 0.375 in, 9.525 mm |
| Coat Type | Closed |
| Backing Weight | X Weight |
| Center Hole | 0.125 in, 3.175 mm |
| Product Form | Cartridge Roll |
| Grit | P150 |
| RPM [Max] | 24000 rpm |
| Weight | 0.18 LB |
| EAN or UPC | 51144972432 |

