- Aluminum Oxide Material
- 120 Grit
description
- 3M™ Pro-Pak™ Paint and Rust Removal (Alox) can be used for general purpose sanding, garnet for bare woods, and silicon carbide for wet or dry sanding of plastics, fiberglass and top coats.
features
- 120 grit
- All purpose sandpaper
- For use on paint, wood and metal
- Extremely tough and durable synthetic abrasive
- Resin coating increases the life and cut of the sandpaper
| Material | Aluminum Oxide |
| Grade | Medium |
| Overall Width | 9 in, 22.86 cm |
| Grit | 120 |
| Overall Length [Min] | 11 in, 27.94 cm |
| Abrasive Material | Aluminum Oxide |
| Product Form | Sheet |
| Length | 11 in |
| Weight | 8.35 LB |
| EAN or UPC | 51144994038 |

