Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pro-Pak™ Aluminum Oxide Sheet for Paint and Rust Removal

00051144994052

PENDING RECODE TO 3M_00076308496616, MTRL - 120665034
Item #103050017
  • 80 Grit
  • 11 in Length
  • 9 in Width
  • Aluminum Oxide Material
Pro-Pak™ Aluminum Oxide Sheet for Paint and Rust Removal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Grit
  • 11 in Length
  • 9 in Width
  • Aluminum Oxide Material
Grit 80
Length 11 in
Material Aluminum Oxide
Color Beige
Weight 16.07 LB
EAN or UPC 51144994052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison