- Silicon Carbide Material
- 220 Grit
description
- 3M™ Pro-Pak™ Wetordry™ Sanding Sheets can be used with water to reduce clogging and extend abrasive life. Features silicon carbide, a sharp, synthetic material that cuts fast and smooth. Use to sand between coats of paint, varnish or other finish
features
- 220A grit
- Silicon carbide abrasive, a sharp synthetic mineral that cuts fast and smooth
- Use with water or cutting oil to reduce clogging and extend abrasive life
- Offered in two weights of waterproof paper to suit your specific sanding needs: flexible "A" weight backing for contour sanding and durable "C" weight backing for improved stock removal and leveling general surfaces
- For flat areas, for use by hand or with sanding block
| Abrasive Material | Silicon Carbide |
| Grade | Fine |
| Overall Length [Min] | 11 in, 27.94 cm |
| Overall Width | 9 in, 22.86 cm |
| Length | 11 in |
| Product Form | Sheet |
| Grit | 220 |
| Weight | 9.7 LB |
| EAN or UPC | 51144994229 |

