- Aluminum Oxide Material
- 150 Grit
description
- 3M™ Pro-Pak™ Drywall Sanding Sheets are designed for sanding drywall joints, patching compounds and plaster. Made with sharp synthetic mineral for long-lasting performance. Pre-cut 4.1875 in x 11.25 in and die-cut to fit most drywall sanding tools.
features
- Pre-cut to 4-3/16 inch x 11-1/4 inch
- Die-cut to fit most drywall sanding tools
- Heavy duty backing for maximum durability during stock and sanding operations
- Can also be used for sanding wood, metal, plastic and painted surfaces
| Grit | 150 |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 4.188 in, 10.637 cm |
| Length | 11 1/4 in |
| Overall Length [Min] | 11.25 in, 287 mm |
| Product Form | Sheet |
| Grade | Fine |
| Weight | 5.29 LB |
| EAN or UPC | 51144994311 |

