- 60 ft Length
- 3/4 in Width
- Yellow Color
- Premium Grade
description
- Scotch® Tape 2520 is an 8 mil thick, highly conformable, premium grade tape that's suitable for bus bars, motor leads and service drop connections. It withstands temperatures up to 221 °F (105 °C).
features
- Straight-cut, woven, cotton-cloth backing
- Provides excellent tensile strength
- Withstands temperatures up to 221 °F (105 °C)
- RoHS 2011/65/EU Compliant
| Backing Material | Cotton Cloth |
| Length | 60 ft |
| Dielectric Strength | 800 V/mil |
| Adhesive | Rubber Resin |
| Material | Varnish Cambric Fabric |
| Shelf Life | 5 Year |
| Thickness | 8 mil |
| Color | Yellow |
| Temperature Range [Max] | 220 °F |
| Grade | Premium |
| Type | Cambric Cloth Tape |
| Weight | 0.25 LB |
| EAN or UPC | 54007048367 |

