- 3/4" x 66 ft
- Flexible PVC Backing
- Aggressive, Rubber-Based PSA
- Primary Electrical Insulation for all Wire and Cable Splices up to 600 V and 220 ºF
- For Wire and Cable Harnesses
description
- Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V.
- The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C).
- It is compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds.
features
- Polyvinyl chloride backing
- Pressure-sensitive rubber adhesive
- Compatible with solid dielectric cable insulations, rubber and synthetic compounds and epoxy and polyurethane resins
- Inhibits corrosion of electrical conductors
- Conformable for cold weather applications down to -18 °C (0 °F)
- Excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions
- Provides moisture-tight electrical and mechanical protection with minimum bulk
- Made in the USA
- Designed to perform continuously in ambient temperatures up to 105 °C (220 °F)
- For indoor or outdoor applications
- Primary electrical insulation for all wires and cable splices rated up to 600 V and 105 °C (220 °F)
- Primary electrical insulation for 600 V bus applications
- Protective jacketing for high voltage cable splices and repairs
- Harnessing of wires and cables
- UL® listed
- CSA certified
| Weight | 0.253 LB |
| EAN or UPC | 54007061328 |
-
Pre-Packed Quantities


