Skip to content Skip to navigation menu
Scotch® Premium Vinyl Electrical Tape Super 88

00054007061434

Scotch® Premium Vinyl Electrical Tape Super 88
Item #102172089
  • 3/4" x 66 ft
  • 8.5 mil
  • For Professional Use
  • PVC Backing
  • For splices up to 600V
  • UL Listed and CSA Certified
  • Excellent all-weather Performance
  • Box of 10
+ Show More + Show Less
Scotch® Premium Vinyl Electrical Tape Super 88
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3/4" x 66 ft
  • 8.5 mil
  • For Professional Use
  • PVC Backing
  • For splices up to 600V

description

  • Scotch® Vinyl Electrical Tape Super 88 is an 8.5 mil thick, premium grade, all weather tape that is designed to provide a protective jacket and primary electrical insulation for splices up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C).

features

  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
  • Provides a protective jacket and electrical insulation for splices and cables
  • Made of durable PVC
  • Withstands a temperature range of 0 to 221 °F (-18 to 105 °C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Flame Retardant Yes
Backing Material Vinyl, Polyvinyl Chloride
Length 66 ft
Color Black
Type Electrical
Weight 0.25 LB
EAN or UPC 54007061434
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison