- 66 ft Length
- 3/4 in Width
- White Color
description
- Scotch® Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.
features
- Thermosetting, silicon adhesive provides an increased bond at high temperatures
- Glass cloth backing optimally resists resist shrinking and burning
- Used as a coil cover, anchor, banding, core, layer and crossover insulation
- Printable and provides high mechanical strength and excellent performance by withstanding high temperatures
- Withstands a temperature range of 32 to 392 °F (0 to 200 °C)
- UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant
| Shelf Life | 5 Year |
| Length | 66 ft |
| Backing Material | Glass Cloth |
| Adhesive | Silicone |
| Type | Glass Cloth Tape |
| Color | White |
| Thickness | 7 mil |
| Backing Thickness | 0.125 mm |
| Weight | 0.228 LB |
| EAN or UPC | 54007099109 |

