- 36 yd Length
- 1 in Width
- Black Color
- Premium Grade
description
- Scotch® Vinyl Electrical Tape 22 is a 10 mil thick, premium grade, heavy duty, vinyl electrical tape that's suitable for insulation applications requiring higher mechanical strength and abrasion resistance. The flame retardant tape is designed for low and high voltage bus applications and withstands a temperature range of 15 to 176 °F ( 10 to 80 °C).
features
- The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
- Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
- Made of durable PVC
- Withstands a temperature range of 15 to 176 °F (-10 to 80 °C)
- UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant
| Flame Retardant | Yes |
| Adhesive | Rubber |
| Color | Black |
| Thickness | 10 mil |
| Backing Material | Polyvinyl Chloride, Vinyl |
| Length | 36 yd |
| Shelf Life | 60 Months |
| Temperature Range [Max] | 176 °F |
| Grade | Premium |
| Adhesion Strength | 21 oz/in |
| Type | Vinyl Electrical Tape |
| Weight | 0.714 LB |
| EAN or UPC | 54007100423 |

