- 44 ft Length
- 3/4 in Width
- Black Color
description
- Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C). It is compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds.
features
- The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
- Resists UV rays, abrasion, moisture, alkalis, solvents and acids
- Flame-retardant and inhibits the corrosion of electrical conductors
- Made of durable PVC
- Compatible with rubber and synthetic splicing compounds
- Withstands a temperature range of 0 to 221 °F (-18 to 105 °C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Thickness | 7 mil |
| Type | Vinyl Electrical Tape |
| Backing Material | Polyvinyl Chloride, Vinyl |
| Length | 44 ft |
| Adhesive | Rubber |
| Color | Black |
| Flame Retardant | Yes |
| Weight | 0.187 LB |
| EAN or UPC | 54007100751 |

