- 20 ft Length
- 1/2 in Width
- Brown Color
- Premium Grade
description
- Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 14 to 221 °F (-10 to 105 °C).
features
- The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
- Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
- Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
- Made of durable PVC
- Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
- UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant
| Overall Length [Min] | 20 ft |
| Backing Material | Vinyl, Polyvinyl Chloride |
| Temperature Range [Max] | 220 °F |
| Material | PVC |
| Temperature Range [Min] | 32 °F |
| Adhesion Strength | 20 oz/in |
| Low Temperatures | "14 °F" |
| Type | Vinyl Electrical Tape |
| Breaking Strength | 17 lb/in |
| Color | Brown |
| Length | 20 ft |
| Flame Retardant | Yes |
| Elongation At Break | 225% |
| Insulated | Yes |
| Product Form | Roll |
| Performance Level | Professional Grade |
| Standard | VDE 0340-TEIL1 |
| Tape Width | 12.7 mm |
| Performance | Professional Grade |
| Overall Length [Max] | 6.1 m |
| Thickness | 7 mil |
| Grade | Premium |
| Tape Length | 6.1 m |
| Dielectric Strength | 1250 V/mil |
| Shelf Life | 5 Year |
| Adhesive | Rubber |
| Weight | 0.053 LB |
| EAN or UPC | 54007102991 |

