- 36 yd Length
- 2 in Width
- Black Color
- Premium Grade
description
- Scotch® Vinyl Electrical Tape Super 88 is an 8.5 mil thick, premium grade, all weather tape that is designed to provide a protective jacket and primary electrical insulation for splices up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C).
features
- The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
- Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
- Provides a protective jacket and electrical insulation for splices and cables
- Made of durable PVC
- Withstands a temperature range of 0 to 221 °F (-18 to 105 °C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Adhesive | Rubber |
| Temperature Range [Max] | 220 °F |
| Shelf Life | 60 Months |
| Backing Material | Polyvinyl Chloride, Vinyl |
| Adhesion Strength | 28 oz/in |
| Flame Retardant | Yes |
| Grade | Premium |
| Length | 36 yd |
| Color | Black |
| Type | Vinyl Electrical Tape |
| Thickness | 8.6 mil |
| Weight | 1.07 LB |
| EAN or UPC | 54007103561 |

