Skip to content Skip to navigation menu
Scotch® Vinyl Color Coding Electrical Tape 35

00054007108283

Scotch® Vinyl Color Coding Electrical Tape 35
Item #102179947
  • 66 ft Length
  • 3/4 in Width
  • White Color
  • Premium Grade
Scotch® Vinyl Color Coding Electrical Tape 35
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 66 ft Length
  • 3/4 in Width
  • White Color
  • Premium Grade

description

  • Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 14 to 221 °F (-10 to 105 °C).

applications

  • For indoor and weather protected outdoor use
  • Use to identify wires, leads, splices and terminations

features

  • The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
  • Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
  • Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
  • Made of durable PVC
  • Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
  • UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant

compliances

  • 0
Tape Width 19.1 mm
Grade Premium
Breaking Strength 17 lb/in
Type Vinyl Electrical Tape
Insulated Yes
Thickness 7 mil
Temperature Range [Min] 32 °F
Color White
Flame Retardant Yes
Standard VDE 0340-TEIL1
Overall Length [Max] 20.1 m
Tape Length 20.1 m
Adhesion Strength 20 oz/in
Backing Material Polyvinyl Chloride, Vinyl
Dielectric Strength 1250 V/mil
Elongation At Break 225%
Adhesive Rubber
Shelf Life 5 Year
Material PVC
Overall Length [Min] 66 ft
Length 66 ft
Low Temperatures "14 °F"
Performance Level Professional Grade
Performance Professional Grade
Product Form Roll
Temperature Range [Max] 220 °F
Weight 0.262 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison