Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 14 to 221 °F (-10 to 105 °C).
applications
Use to identify wires, leads, splices and terminations
For indoor and weather protected outdoor use
features
The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
Made of durable PVC
Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant
compliances
0
Overall Length [Max]
20.1 m
Length
66 ft
Type
Vinyl Electrical Tape
Temperature Range [Max]
220 °F
Thickness
7 mil
Dielectric Strength
1250 V/mil
Elongation At Break
225%
Standard
VDE 0340-TEIL1
Backing Material
Polyvinyl Chloride, Vinyl
Adhesion Strength
20 oz/in
Temperature Range [Min]
32 °F
Overall Length [Min]
66 ft
Product Form
Roll
Shelf Life
5 Year
Tape Length
20.1 m
Insulated
Yes
Flame Retardant
Yes
Tape Width
19.1 mm
Performance
Professional Grade
Grade
Premium
Adhesive
Rubber
Breaking Strength
17 lb/in
Low Temperatures
"14 °F"
Color
Brown
Material
PVC
Performance Level
Professional Grade
Weight
0.255 LB
EAN or UPC
54007108856
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back