- Electrical Shielding Tape
- 15 ft Length
- 1 in Width
- Silver Color
description
- Scotch® Tape 24 is a 16 mil thick, premium grade electrical tape for use with power cable insulations and high voltage splicing/terminating materials. The open weave, shielding tape withstands a wide temperature range of 32 to 221 °F (0 to 105 °C).
applications
- Usable for indoor and outdoor applications
- Provides shielding for cable joints on shielded power cables
- Makes the conductive portion of the stress cone on power cable terminations
- Smoothes connector areas in oil-filled cables
features
- Provides excellent adherence with rubber resin adhesive
- Elongates easily for use in uneven surfaces
- Suitable for indoor and outdoor applications
- Made of copper
- Withstands a wide temperature range of 32 to 221 °F (0 to 105 °C)
- RoHS 2011/65/EU Compliant
| Backing Material | Tinned Copper |
| Length | 15 ft |
| Color | Silver |
| Type | Electrical Shielding Tape |
| Thickness | 16 mil |
| Temperature Range [Min] | 32 °F |
| Backing Thickness | 15.748 mil, 0.4 mm |
| Material | All-Metal Open Weave |
| Adhesive | Rubber |
| Dielectric Strength | Conductive |
| Temperature Range [Max] | 220 °F |
| Weight | 0.16 LB |
| EAN or UPC | 54007150411 |
-
Pre-Packed Quantities


