- 66 ft Length
- 3/4 in Width
- White Color
- Premium Grade
description
- 3M™ Glass Cloth Electrical Tape 27 is a 7 mil woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.
features
- 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
- Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
- Adhesive is specially designed and prepared to provide corrosion protection
- Edge-tear resistant, conformable, and abrasion resistant
- For use as a coil cover, anchor, banding and core, layer and crossover insulation
- Printable
| Backing Material | Glass Cloth |
| Core Material | Paper |
| Cable Marking | 3 in |
| Dielectric Strength | 3,000 Volt |
| Thickness | 7 mil |
| Type | Glass Cloth Tape |
| Color | White |
| Packing Type | Box |
| Length | 66 ft |
| Temperature Range [Max] | 302 °F |
| Adhesive | Rubber |
| Grade | Premium |
| Temperature Range [Min] | 32 °F |
| Core Size | 3 in |
| Material | Glass Cloth |
| Weight | 0.238 LB |

