- 66 ft Length
- 3/4 in Width
- Black Color
description
- 3M™ Highland™ Vinyl Electrical Tape is a black, 7 mil tape that is a flexible, stretchy, conformable, commercial grade vinyl, that is flame retardant. 3M™ Highland™ Tape can be used for protective jacketing and harnessing. Inner pack of 1 per sleeve, 10 per carton with 100 roll per case.
features
- Conformable and flame retardant
- Used for jacketing and harnessing of cables
- UL Listed and RoHS 2002/95/EU Compliant
| Color | Black |
| Length | 66 ft |
| Thickness | 7 mil |
| Backing Material | Vinyl |
| Adhesive | Rubber |
| Type | Vinyl Electrical Tape |
| Weight | 20.1 LB |
| EAN or UPC | 54007167204 |

