- 30 ft Length
- 3/4 in Width
- Black Color
- Premium Grade
description
- Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.
applications
- Insulate splices and terminate cables
- Jacketing on high voltage splices and terminations
- Moisture-sealing electrical connections
- Bus bar insulation
- Primary insulation for splicing and building stress cones
features
- Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
- Provides an excellent thermal dissipation of splice heat
- Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
- Withstands temperatures up to 194 °F (90 °C)
- ASTM Approved and RoHS 2011/65/EU Compliant
| Dielectric Strength | 750 V/mil |
| Breaking Strength | 7.5 lb/in |
| Adhesive | Rubber Resin |
| Length | 30 ft |
| Backing Material | Ethylene Propylene Rubber |
| Temperature Range [Max] | 194 °F |
| Color | Black |
| Material | Linerless EPR |
| Thickness | 30 mil |
| Tensile Strength | 250 psi |
| Grade | Premium |
| Shelf Life | 60 Months |
| Elongation At Break | 8.5 |
| Type | Rubber Electrical Tape |
| Weight | 0.497 LB |
| EAN or UPC | 54007417170 |

