- 60 ft Length
- 3/4 in Width
- Yellow Color
- Premium Grade
description
- Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
features
- Straight cut woven cotton cambric fabric is infused with yellow varnish for electrical insulation
- Provides excellent tensile strength
- Withstands a temperature range of 32 to 221 °F (0 to 105 °C)
- ASTM Approved and RoHS 2011/65/EU Compliant
| Material | Varnish Cambric Fabric |
| Grade | Premium |
| Adhesive | Non-Adhesive |
| Thickness | 7 mil |
| Shelf Life | 5 Year |
| Dielectric Strength | 800 V/mil |
| Backing Material | Cotton Cloth |
| Length | 60 ft |
| Type | Cambric Cloth Tape |
| Color | Yellow |
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | 32 °F |
| Weight | 3.1 LB |
| EAN or UPC | 54007417200 |

