- 30 ft Length
- 2 in Width
- Black Color
- Premium Grade
description
- Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.
applications
- Insulate splices and terminate cables
- Jacketing on high voltage splices and terminations
- Moisture-sealing electrical connections
- Bus bar insulation
- Primary insulation for splicing and building stress cones
features
- Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
- Provides an excellent thermal dissipation of splice heat
- Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
- Withstands temperatures up to 194 °F (90 °C)
- ASTM Approved and RoHS 2011/65/EU Compliant
| Overall Length [Max] | 9.1 m |
| Material | Linerless EPR |
| Overall Length [Min] | 30 ft |
| Grade | Premium |
| Length | 30 ft |
| Tensile Strength | 250 psi, 1723 kg |
| Elongation At Break | 8.5 |
| Dielectric Strength | 750 V/mil |
| Temperature Range [Max] | 194 °F |
| Compatible With | All Dome Closures |
| Breaking Strength | 7.5 lb/in |
| Standard | ASTM D-4325, HH-I-553C, ASTM D-4388 Type 1, 2 & 3 |
| Color | Black |
| Tape Width | 2 in, 50.8 mm |
| Backing Thickness | 0.76 mm |
| Tape Length | 9.1 m |
| Type | Rubber Electrical Tape |
| Thickness | 30 mil |
| Adhesive | Rubber Resin |
| Overall Thickness | 30 mil, 0.762 mm |
| Insulated | Yes |
| Shelf Life | 5 Year |
| Backing Material | Ethylene Rubber, Ethylene Propylene Rubber |
| Weight | 1.2 LB |
| EAN or UPC | 54007417545 |

