- 36 yd Length
- 3/4 in Width
- Black Color
description
- 3M™ Temflex™ Electrical Tape 1700 is a 7 mil thick, general purpose, vinyl electrical tape. This flame retardant tape is designed for protective jacketing and harnessing. This tape is 600V rated and withstands a temperature range of 32 to 176 °F (0 to 80 °C).
features
- The combination of the rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
- Withstands a temperature range of 32 to 176 °F (0 to 80 °C)
- Made of black durable PVC
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Length | 36 yd |
| Color | Black |
| Thickness | 7 mil |
| Type | Vinyl Electrical Tape |
| Core Size | 1 1/2 in |
| Backing Material | Vinyl |
| Adhesive | Rubber |
| Weight | 0.329 LB |
| EAN or UPC | 54007497004 |

