- 10 ft Length
- 1 in Width
- Black Color
description
- Scotch® Rubber Mastic Tape 2228 is a 65-mil thick, premium grade, highly conformable self-fusing rubber electrical insulating and sealing tape.
applications
- Designed for electrical insulation and moisture sealing applications
- Intended for both indoor and weather-exposed outdoor applications
- Primary electrical insulation and padding for cable and wire connection and motor leads rated up to 1000 V
- Primary electrical insulation for bus bar connections rated up to 35 kV
- Jacket seal on power cable applications
features
- Is a UL recognized component for applications up to 130°C (266°F)
- Primary electrical insulation for cable and wire connections and vibration padding for motor leads rated up to 1000 volts
- Thick construction allows quick application build–up and padding over irregular connections
- Applicable over a temperature range of 32 to 100°F (0 to 38°C) without loss of physical properties
- RoHS 2011/65/EU Compliant
| Type | Rubber Electrical Tape |
| Thickness | 65 mil |
| Overall Length [Max] | 3 m |
| Standard | ASTM D-4388 Type 1, 2 & 3 |
| Dielectric Strength | 500 V/mil |
| Length | 10 ft |
| Overall Thickness | 65 mil, 1.65 mm |
| Overall Length [Min] | 10 ft |
| Shelf Life | 60 Months |
| Elongation At Break | 10 |
| Breaking Strength | 150 lb |
| Insulated | Yes |
| Tape Width | 1 in, 25 mm |
| Tape Length | 3.1 m |
| Color | Black |
| Temperature Range [Max] | 194 °F |
| Backing Material | Ethylene Propylene Rubber |
| Material | EPR with Liner |
| Weight | 0.454 LB |
| EAN or UPC | 54007507277 |

