- 3/4" x 60 ft
- Black
- 7 mil Thick
- For Indoor Jobs
- On a 1½" core
features
- Good quality, economical, general-purpose vinyl insulating tape
- Excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions
- Flame-retardant and conformable
- Excellent mechanical protection with minimal bulk
- Primary electrical insulation for all wire and cable splices rated up to 600 V
- Protective jacketing for high voltage cable splices and repairs
- Harnessing of wires and cables
- For indoor or outdoor applications
- For above or below grade applications
- UL® listed
- CSA certified
| Width | 3/4 in |
| Type | Electrical |
| Length | 60 ft |
| Color | Black |
| Weight | 0.192 LB |
| EAN or UPC | 54007697640 |

