- 12 oz Container Size
- Cartridge Container Type
- White Color
description
- Dynatron™ Auto Seam Sealer Caulk is a fast-skinning, permanently elastic, non-sagging formulation that is brushable and paintable. Our sealer provides excellent adhesion to bare metal or painted surfaces and is a non-staining, all-purpose autobody joint and seam sealer.
features
- Brushable and paintable consistency makes applications easy
- High adhesion works on both bare metal and painted surfaces
- Fast skinning starts in about 10 to 15 minutes
- Non-sagging formula keeps seam sealer in place
- Non-staining
| Application | Exterior Seams & Joints |
| Container Type | Cartridge |
| Cure Speed Time | 24 h |
| Full Cure Time | 24 hr |
| Handling Time [Min] | 10 min |
| Paint Time | 30 min |
| Physical Form | Paste |
| Color | White |
| Container Size | 12 fl oz, 340 g |
| Handling Time [Max] | 10-20 min |
| Weight | 0.0 LB |
| EAN or UPC | 76308005702 |

