- 0.118 in Overall Width
- 4 in Overall Diameter
- Coarse Grade
- Aluminum Oxide Material
description
- The Scotch-Brite™ EXL PRO Unitized Wheel is a tough nonwoven abrasive wheel designed for laser braze finishing applications on silicon bronze. This wheel delivers a clean edge and resists smearing, reducing the need for additional clean up and preparation, and resists heat buildup to help deliver a clean and smooth finish.
features
- Designed to blend and finish silicon bronze parts for laser brazing
- Open web construction resists loading and extends effective service life
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build up to lessen impact on heat-sensitive materials
| Product Form | Wheel |
| Face Width | 0.118 in, 3 mm |
| Abrasive Material | Aluminum Oxide |
| Form Type | Unitized |
| Overall Diameter | 4 in, 101.6 mm |
| Grade | Coarse |
| Center Hole | 0.375 in, 9.525 mm |
| RPM [Max] | 12100 rpm |
| Overall Width | 0.118 in, 3 mm |
| Weight | 1.513 LB |
| EAN or UPC | 76308132262 |

